Shop All Sewage Systems & Basins
Zoeller
20-1/2" Sewage Basin Cover Vent 2 or 3"
Mfr # 17-0411
Zoro # G3743451
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basin Dia. 20-1/2"
- Dia. 20-1/2"
- Includes Hardware Pack Includes (Screws, Lid Seal, Pipe And Cord Grommets), Washers
- Manufacturers Warranty Length 1 yr.
- Height 1"
Product Information
- Brand Zoeller
- MFR # 17-0411
- Zoro # G3743451
- UPC # 053514308216
- Country of Origin United States
- Category Sewage Systems & Basins
Dimensions
Basin Dia. | 20-1/2" |
Dia. | 20-1/2" |
Manufacturers Warranty Length | 1 yr. |
Height | 1" |
Diameter | 20 1/2 in |
Outlet Diameter | 2 in |
Vent Size | 2 in or 3 in |
Overall Height | 1 in |
Details
Includes | Hardware Pack Includes (Screws, Lid Seal, Pipe And Cord Grommets), Washers |
Outlet | 2" |
Material of Construction | Poly Structural Foam |
Item | Sewage Basin Cover |
Cord Access | Yes |
Vent | 2 or 3" |
Material | Poly Structural Foam |
Description
Sewage Basin Cover, Diameter 20 1/2 in, Material Poly Structural Foam, Outlet Diameter 2 in, Vent Size 2 in or 3 in, Overall Height 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY 3/4 HP 2" Manual Submersible Sewage Pump 230V (WS0712BHF)
- FILL-RITE Fuel Transfer Pump Repair Kit (700KTF2659)
- LIQUIDYNAMICS Drum Valve, 4 Pin, SS, 2In. Female Buttress (195205B)
- OASE Fountain Nozzle, 4 Pattern Set, 1/2" (51262)
- ZOELLER Sewage Basin Inlet 4" 30 gal. (31-0080)
- ZOELLER Sewage Basin Inlet 4" 65 gal. (31-0110)
- ZOELLER 24" x 24" Sewage System, 1/2HP, Piggy-Back Switch, 115V (912-1117)
- ZOELLER 28" Sewage Basin Cover Vent 2" (17-0806)
- ZOELLER 18" x 30" Simplex Sewage Package System, 4, 10HP, 115V (912-0121)
- ZOELLER 18" x 30" Simplex Sewage Package System, 4/10HP, 115V (910-0033)
- LITTLE GIANT PUMP Sewage System, 4/10HP, 4inx2in, PSC, 8.5A (509679)
- Zoeller Sewage Systems & Basins