Shop All Submersible Sump Pumps
Zoeller
1/2 HP 1-1/2" F Submersible Sump Pump 115V None
Mfr # N98
Zoro # G3237351
original price:
$531.98
25% off
new price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 15 ft
- Discharge NPT 1-1/2" F
- Housing Material Cast iron
- HP 1/2
- Hz 60 Hz
Product Information
- Brand Zoeller
- MFR # N98
- Zoro # G3237351
- UPC # 053514094041
- Country of Origin United States
- Category Submersible Sump Pumps
Dimensions
Cord Length | 15 ft |
Height | 12" |
Manufacturers Warranty Length | 3 yr |
Diameter | 10-1/8" |
Max. Dia. Solids | 1/2" |
Max. Diameter Solids | 1/2 in |
Cord Length - Pumps | 15 ft. |
Min. Sump Pit Dia. | 18 in |
Overall Height | 12 in |
Body Dia. | 10 1/8 in |
Discharge Dia. | 1 1/2 in |
Description
Submersible Sump Pump, HP 1/2, Rated Voltage 115V AC, Hz 60 Hz, Amps 9.4 A, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Body Material Cast Iron, Impeller Material Plastic, Shaft Seal Material - Pumps Carbon, Ceramic, Flow Rate @ 5 Ft. of Head 72 gpm, Flow Rate @ 10 Ft. of Head 61 gpm, Flow Rate @ 15 Ft. of Head 45 gpm, Flow Rate @ 20 Ft. of Head 25 gpm, Max. Head 23 ft, Min. Sump Pit Dia. 18 in, Body Dia. 10 1/8 in, Overall Height 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO Booster Pump System, 1/3 hp, 115V AC, 1 Phase, 3/8 in Barb Inlet Size, 1 Stage, 117 psi Max Pressure (804-023)
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head (2ZXR8)
- PULSATRON Metering Pump 24 Gallons Per Day 80 PSI Stroke Control (LC04SA-PTC1-XXX)
- FLOTEC Seal and Gasket Kit (FPP5000)
- ZOELLER 1/2 HP 1-1/2" F Submersible Sump Pump 115V Vertical (M137)
- ZOELLER 1/2 HP 1-1/2" F Submersible Sump Pump 115V (95-0005)
- ZOELLER SUMP PUMP 1/2HP 3600GPH (1075-0001)
- ZOELLER Zoeller 4003460 0.33 HP 42 GPH Cast Iron Vertical Float Switch AC Bottom Suction Submersible Sump Pump (4003460)
- ZOELLER 4/10 HP 1-1/2" Elevator Sump Pump with Oil Sensor 115V Piggyback (940-0006)
- ZOELLER 3/10 HP 1-1/2" F Submersible Sump Pump 115 (N371)
- DAYTON Sump Pump, Cast Iron, 1/3 HP (92341)
- Zoeller Submersible Sump Pumps