Zirgo High Performance Cooling Products 316187 Heat & Sound Deadener for 1978-1987 El Camino 2 Door Stage 3 Kit
Mfr # 316187
Zoro # G804074495
Product Information
- Brand Zirgo High Performance Cooling Products
- MFR # 316187
- Zoro # G804074495
- Country of Origin China
- Category Engine Components
Description
The engineering team at Zirgo Sound Lab's has specifically designed this kit for 78-87 El Camino front doors interior. This kit includes all the correct material needed to reduce echoes, drones and unwanted rattles resulting in a quieter ride. The exclusive advance design of the open/closed cell foam wall helps remove unwanted sounds by absorbing background noise and reflecting radiant heat. This materials unique lightweight & durable design outperforms all other sound deadening products on the market today when compared by weight and flexibility making it the ideal choice of the professionals.
Take the guess work out of what you need to do the job right the first time as this kit has the correct amount and gauge of material for optimal coverage. For industrial applications and world class performance you can install additional kits for multiple layers of material, adding maximum sound and heat reflection.
Stop guessing on what you need, and get the right kit for your ride every time with Zirgo's designer vehicle sound & heat reflecting systems. This kit is designed for fitment on North American 78-87 El Camino only. The amount of material included in each kit will cover needed area.
Compatibility- 1978-1987 El Camino
- Reduces Road Noise: Yes
- Reflects Thermal Energy: Yes
- Weight: 0.02 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Abrasive Rubbing Compound, 7.5 to 9.0 pH (36060)
- DAVIS INSTRUMENTS Wind-Tels - Port & Starboard Included (1260)
- BALDWIN FILTERS Air Filter, 15 x 5-1/2 in. (PA2554)
- BUYERS PRODUCTS Aluminum Wheel Chock 6.25x12.25x7 Inch (WC1267)
- ZIRGO HIGH PERFORMANCE COOLING PRODUCTS Zirgo High Performance Cooling Products 314311 Heat & Sound Deadener for 1978-1987 El Camino Headliner Roof Kit (314311)
- A & I PRODUCTS Fan, 4 Blade 11" x11" x6.5" (A-251427R1)
- EVERCOAT Fibre Glass-Evercoat FIB-911 Fiberglass Cloth; 44 In. X 1 Yd. (FIB-911)
- ZEROSTART High Capacity Circulation Heater With Thermostat - 3000W 240V 12.5A, 80-100 deg F 27-38 deg C (3300018)
- CTA MANUFACTURING Cummins Fuel Filter 28 Mm Canister Socket (7888)
- FEBI Fan Blade, 22784 (22784)
- DORMAN Oil Drain Plug Asmt, 030-539 (030-539)
- Zirgo High Performance Cooling Products Engine Components