Shop All Circuit Breaker & Panelboard Accessories
Zircon
Circuit Breaker Finder, 80 to 600V AC
Mfr # 70030
Zoro # G0198539
original price:
$364.99
10% off
new price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Energized Lines
- Voltage 80 to 600V AC
- Traces Wires in Floors No
- Locate Shorts No
- For Use On Energized Lines
Product Information
- Brand Zircon
- MFR # 70030
- Zoro # G0198539
- UPC # 042186700312
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Manufacturer Warranty Length | 1 yr |
Battery Size | 9V |
Description
Circuit Breaker Finder, Alert Type Light, Sound, CAT Safety Rating CAT III 600V, Display Screen Type No Display, Display Type No Display, For Circuit Type Energized, For Voltage Range 80 to 600V AC, Maximum Locating Depth Not Applicable, Maximum Resistance Not Applicable, Operating Frequency 50 to 60 Hz, Receiver to Transmitter Distance 10,560 ft, Tracing Locations Floors, Non-Metallic Conduit, Walls, Testing Functions Circuit Breaker Identification, Locate Shorts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cord Connector, Silver, 1-7/16" L, Steel (3722-1)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 12 in D (SCE-36EL3012SSLPPL)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 277V AC, 20A @ 125V AC (XTD1A1A2)
- QUICKCABLE 12-10 AWG PVC Flanged Spade Terminal #10 Stud PK6 (160436-2006)
- ZIRCON Circuit Breaker Finder, 80 to 300V AC (71263)
- SQUARE D Trim Clamp (LP9501)
- ABB Three Phase Voltage Monitor 500-600V-Ac (WVM011AL)
- EATON Filler Plate Cutler-Hammer 0 amps N/A V 1 space 0 circuits Wall Mount (CHFPP)
- EATON CUTLER-HAMMER HUB CLOSURE 1-1/2"" (ARP00005CH15)
- SQUARE D Qo Ground Bar Kit (PK23GTAL)
- SQUARE D Cb Terminal Nut Insert Kit (3) (S37444)
- Zircon Circuit Breaker & Panelboard Accessories