Shop All Pipe and Utility Locators
This Product is Discontinued
Zircon
Circuit Breaker Finder, 277VAC, Enrgzd Lns (Discontinued)
Mfr # 64058
Zoro # G3669513
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage Range 277V AC
- For Use On Energized Lines
- Breaker/Fuse Identification Yes
- Audible Indicator Yes
- Battery Type 9V
Product Information
- Brand Zircon
- MFR # 64058
- Zoro # G3669513
- UPC # 042186640571
- Country of Origin Mexico
- Category Pipe and Utility Locators
Dimensions
Manufacturers Warranty Length | 1 yr Limited |
Battery Size | 9V |
Manufacturer Warranty Length | 1 yr |
Details
Item | Circuit Breaker Finder |
Voltage Range | 277V AC |
For Use On | Energized Lines |
Breaker/Fuse Identification | Yes |
Audible Indicator | Yes |
Battery Type | 9V |
Includes | Aluminum Case, Battery, Clips and Blades, Light Socket and 120VAC Plug Adapters |
Display | LED |
Power Source | AC Adapter, Battery |
CAT Safety Rating | CAT II 250V |
For Circuit Type | Energized |
Testing Functions | Circuit Breaker Identification |
Tracer Type | Circuit Tracers |
Tracing Locations | Floors, Non-Metallic Conduit, Walls |
Alert Type | Audible, Visual |
Display Screen Type | No Display |
Display Type | No Display |
For Voltage Range | 277V AC |
Includes Batteries | Yes |
Description
Circuit Breaker Finder, Alert Type Light, Sound, CAT Safety Rating CAT II 250V, Display Screen Type No Display, Display Type No Display, For Circuit Type Energized, For Voltage Range 277V AC, Receiver to Transmitter Distance 1,000 ft, Tracing Locations Floors, Non-Metallic Conduit, Walls, Testing Functions Circuit Breaker Identification, Tracer Type Circuit Tracer Kit, Battery Size 9V, Includes Aluminum Case, Clips and Blades, Light Socket and 120VAC Plug Adapters, Includes Batteries Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.