Shop All Curtain Walls
Zipwall
Zipdoor Magntic for Dust Barrier Doorway
Mfr # ZDM
Zoro # G904410476
original price:
$117.99
6% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Height 7.25 ft
- Width 4 ft
- Includes Sheeting Cutter, Storage Box, (3) Rolls of 1 in × 24 ft Zipwall Double-Sided Tape
- For Use With Dust Control Applications
Product Information
- Brand Zipwall
- MFR # ZDM
- Zoro # G904410476
- UPC # 641877700527
- Country of Origin China
- Category Curtain Walls
Dimensions
Height | 7.25 ft |
Width | 4 ft |
Closure Length | 78 in |
Details
Item | Zipdoor Magnetic for Dust Barrier Doorway |
Color | White |
Includes | Sheeting Cutter, Storage Box, (3) Rolls of 1 in × 24 ft Zipwall Double-Sided Tape |
For Use With | Dust Control Applications |
Features | Flame-Retardant, For Covering Doorways Up to 46 in x 86 in or Creating an Entry in a Plastic Barrier, Reusable, Self-Closing, Quick & Easy to Install with ZipWall Double-Sided Tape, Tape is Gentle on Doorframes |
Material | Fabric |
Closure Type | Magnetic Strips |
Product Type | Door |
Thickness | 4 mil |
Description
Zipdoor Magnetic for Dust Barrier Doorway, Material Fabric, Height 7.25 ft, Closure Length 78 in, Width 4 ft, Color White, Includes Sheeting Cutter, Storage Box, (3) Rolls of 1 in � 24 ft Zipwall Double-Sided Tape, For Use With Dust Control Applications, Closure Type Magnetic Strips
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 9 ft 0.25 ft Fiberglass Platform Stepladder, 375 lb Capacity (FCP1406HD)
- PEERLESS CHAIN 3/8 QUICK LINK, ZP, 8056435 (8056435)
- INDUSCO Shackle 1/4", Gsp Chain Ht Forged (75100291)
- KINEDYNE Cargo Strap, Gold, 16,200 lb., 30 ft. (553036GRA)
- ZIPWALL Dust Barrier Door, Clear, 5 Ft x 8-1/2 Ft (ZDC)
- ZIPWALL Replacement Non-Skid Plate, PK2 (NSP2)
- ZIPWALL ZipWall Side Clamp, PK2 (SC2)
- ZIPWALL ZipWall Carry Bag, Polyester (CB1)
- ZIPWALL Barrier System, With 2 Steel 10 Ft Poles (ZP2)
- ZIPWALL Pass Through, 19-3/4" x 17-1/2" x 3-1/8 (ZPT)
- ZIPWALL ZipWall Side Pack Kit, With 3 Rail Bar (SDPK)
- Zipwall Curtain Walls