Shop All Curtain Walls
Zipwall
Reusable Barrier
Mfr # ZS10
Zoro # G811320615
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 10 ft
- Width 9 ft
- Includes Carry Bag, Clamp
- Product Type Reusable Barrier
Product Information
- Brand Zipwall
- MFR # ZS10
- Zoro # G811320615
- UPC # 641877700602
- Country of Origin China
- Category Curtain Walls
Dimensions
Height | 10 ft |
Width | 9 ft |
Details
Item | Reusable Barrier |
Color | White |
Includes | Carry Bag, Clamp |
Product Type | Reusable Barrier |
Closure Type | Zipper |
Material | Fabric |
For Use With | Zipwall Poles |
Description
Reusable Barrier, Material Fabric, Height 10 ft, Width 9 ft, Color White, Includes Carry Bag, Clamp, For Use With Zipwall Poles, Closure Type Zipper, Product Type Reusable Barrier
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Cord, 2 Speed (29337)
- EXTREME MAX Extreme Max 3008.0136 Solid Braid MFP Utility Rope - 5/8" x 25', Red (3008.0136)
- RICHELIEU AMERICA LTD. 147' 4Ply Jute Twine (642061)
- PEGASUS Rig Only, Swivel, 4", 350 lb. (P12S-040X150-12)
- ZIPWALL ZipWall Gripdisk, PK2 (GD2)
- ZIPWALL Zipdoor Magntic for Dust Barrier Doorway (ZDM)
- ZIPWALL Barrier Panel, 10ftLx12ftH, White (ZF10)
- ZIPWALL Barrier System, With 4 Steel 10 Ft Poles (ZP4)
- ZIPWALL Dust Barrier Door, Clear, 5 Ft x 8-1/2 Ft (ZDC)
- ZIPWALL Ext. Adaptor, Red, 5-3/4 In. x 2-1/8 In. (SLD)
- TMI Curtain Wall, 10 ft H x 24 ft W (999-00093)
- Zipwall Dock Gates & Doors