Shop All Curtain Walls
Zipwall
Dust Barrier Zip Hook, 4 In x 3-1/2 In
Mfr # ZHK1
Zoro # G4957531
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 3-1/2"
- Height 4"
- Construction Plastic With Metal Hook
- Width 4 1/2 in
Product Information
- Brand Zipwall
- MFR # ZHK1
- Zoro # G4957531
- UPC # 641877202007
- Country of Origin United States
- Category Curtain Walls
Dimensions
Length | 3-1/2" |
Height | 4" |
Width | 4 1/2 in |
Details
Item | Dust Barrier Zip Hook |
Color | Black |
Construction | Plastic With Metal Hook |
For Use With | Cords, Jackets, Power Tools, Zipwall Pole |
Material | Plastic with Metal Hook |
Product Type | Utility Hook |
Description
Dust Barrier Zip Hook, Material Plastic with Metal Hook, Height 4 in, Length 3 1/2 in, Width 4 1/2 in, Color Black, For Use With Cords, Jackets, Power Tools, Zipwall Pole, Product Type Utility Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Channel, Diamond, 7 in.W, 14Gauge (3231514-12)
- BETA Sheet Metal Tool Cart, 3 Shelves (049000112)
- CROSBY Shackle, 7/8 in., 19,000 lb., Screw Pin (1017560)
- RWM Kingpinless Swivel Plate Caster, 600 lb. (65-SWB-0620-S)
- ZIPWALL Zipdoor Magntic for Dust Barrier Doorway (ZDM)
- ZIPWALL Barrier System, With 2 Steel 10 Ft Poles (ZP2)
- ZIPWALL ZipWall Gripdisk, PK2 (GD2)
- ZIPWALL Dust Barrier Floor Adaptor, 12 Ft, PK2 (FA12)
- ZIPWALL Barrier System, With 4 Steel 10 Ft Poles (ZP4)
- ZIPWALL Replacement Non-Skid Plate, PK2 (NSP2)
- ZIPWALL Pass Through, 19-3/4" x 17-1/2" x 3-1/8 (ZPT)
- Zipwall Curtain Walls