Shop All Curtain Walls
Zipwall
Dust Barrier Floor Adaptor, 10 Ft, PK2
Mfr # FA10
Zoro # G4959507
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 2"
- Length 5 in
- Construction Plastic
- Width 5 in
Product Information
- Brand Zipwall
- MFR # FA10
- Zoro # G4959507
- UPC # 641877304039
- Country of Origin United States
- Category Curtain Walls
Dimensions
Height | 2" |
Length | 5 in |
Width | 5 in |
Details
Item | Dust Barrier Floor Adaptor |
Color | Blue |
Construction | Plastic |
For Use With | 10 ft ZipWall Pole |
Material | Plastic |
Product Type | Floor Adaptor |
Description
Dust Barrier Floor Adaptor, Material Plastic, Height 2 in, Length 5 in, Width 5 in, Color Blue, For Use With 10 ft ZipWall Pole, Product Type Floor Adaptor, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Endless - 2" x 12' - 2-ply (EN2-902-12-T5)
- CALDWELL Lifting Beam, 6000 lb. Limit, 36" Spread (416-3-3)
- RUBBERMAID COMMERCIAL Motorized Platform Truck, Black, 1000 lb. (2173661)
- VESTIL Pallet Dumper - Retainer (PAL-D/R)
- ZIPWALL Ext. Adaptor, Red, 5-3/4 In. x 2-1/8 In. (SLD)
- ZIPWALL Zipwall HD Self-Adhesive Zipper, PK2 (HDAZ2)
- ZIPWALL Barrier System, With 4 Steel 10 Ft Poles (ZP4)
- ZIPWALL Barrier Panels Kit, 5ftLx12ftH, White (ZFMP)
- ZIPWALL Barrier Panel, 5ftLx12ftH, White (ZF5)
- ZIPWALL Dust Barrier System, 30ftLx12ftH, Silver (SLP4)
- TMI Curtain Wall, 8 ft H x 6 ft W (999-00077)
- Zipwall Dock Gates & Doors