Shop All Curtain Walls
Zipwall
Dust Barrier Door Kit, 7 ft. 2" H, White
Mfr # MDK
Zoro # G9869645
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Height 7 ft. 2"
- Length 4 ft. 7"
- Construction Nylon
- Width 4 1/2 ft
Product Information
- Brand Zipwall
- MFR # MDK
- Zoro # G9869645
- UPC # 641877700046
- Country of Origin China
- Category Curtain Walls
Dimensions
Height | 7 ft. 2" |
Length | 4 ft. 7" |
Width | 4 1/2 ft |
Closure Length | 7 5/32 ft |
Details
Item | Magnetic Dust Barrier Door Kit |
Color | White |
Construction | Nylon |
Includes | Door Panel, 4-3 ft 8 in and 2-2 ft 1 in Magnetic Strips, Header Bar with Clips for 10 ft and 12 ft, 20 ft ZipWall Spring Loaded Poles, Carry Bag |
For Use With | ZipWall Poles |
Features | Adjustable Header Bar for Ease of Installation, Can be Used With Positive or Negative Air, High-Tech Fabric Panel Features a Clear Plastic Window, Self-Closing Magnets are Sewn-In, Specially Designed Magnetic Strips Create a Continuous Seal Around the Edge of the Door, Works With All Zipwall Dust Barrier Poles |
Material | Plastic |
Product Type | Door |
Compatible with Manufacturer Part Number | SLP2, SLP4, SLP6 |
Number of Closures Included | 1 |
Closure Type | Magnetic Strips |
Compatible with Grainger Part Number | 45AP93, 4FPK3, 9VD17 |
Compatible Grainger Part Number | 45AP93, 4FPK3, 9VD17 |
Description
Magnetic Dust Barrier Door Kit, Material Plastic, Height 7.2 ft, Closure Length 7 5/32 ft, Width 4 1/2 ft, Color White, Includes (2) 2 ft 1 in Magnetic Strips, (4) 3 ft 8 in Magnetic Strips, 7 ft 2 in � 4 ft 7 in Door Panel, Carry Bag, Header Bar, For Use With ZipWall Poles, Closure Type Magnetic Strips, Compatible with Grainger Part Number 45AP93, 4FPK3, 9VD17, Compatible with Manufacturer Part Number SLP2, SLP4, SLP6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 7 ft L, 2 in W, Polyester, Yellow (EE1802DFX7)
- ZORO SELECT Replacement Tube, 10 x 3.5 In. (1NWX4)
- CASTERHQ Heavy Duty Casters, 8"x2". Heavy Duty Caster Set W/ Red, PK4 (8ICS4-HD)
- LITTLE GIANT Standard Platform Truck, 2000 lb. (NBB-2448-6MR)
- ZIPWALL Dust Barrier System, 30ftLx12ftH, Silver (SLP4)
- ZIPWALL Dust Barrier Floor Adaptor, 12 Ft, PK2 (FA12)
- ZIPWALL Tapeless Seal, Silver, 4 ft. to 8 ft. H (SPN)
- ZIPWALL Dust Barrier Door, Clear, 3 Ft x 7 Ft (ZDS)
- ZIPWALL Magnetic Door, For Steel Frames, 3ft x 7ft (M3070)
- ZIPWALL Rail Crossbars, 4 ft. 1/4 in H, White, PK2 (FR2)
- TARPS NOW 12'HX12'WIndustrialCurtainWallPartition-SolidPanel-CeilingMount (ICISS-1212-C)
- Zipwall Dock Gates & Doors