Shop All Curtain Walls
Zipwall
Barrier System, With 2 Steel 10 Ft Poles
Mfr # ZP2
Zoro # G4953207
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 10 ft
- Construction Steel
- Width 3 in
- Includes (2) 10 ft Spring-Loaded Poles With Parts
Product Information
- Brand Zipwall
- MFR # ZP2
- Zoro # G4953207
- UPC # 641877101928
- Country of Origin China
- Category Curtain Walls
Dimensions
Height | 10 ft |
Width | 3 in |
Maximum Extension Height | 10 ft |
Minimum Extension Height | 4.16 ft |
Details
Item | Dust Barrier System |
Color | Black |
Construction | Steel |
Includes | (2) 10 ft Spring-Loaded Poles With Parts |
For Use With | Dust Barrier |
Material | Stainless Steel |
Features | Innovative Non-Skid, Non-Marking Head and Plate, Spring-Loaded Design for Quick and Easy and Safe Setup |
Frame Material | Steel |
Application | Dust Barrier |
Locking Mechanism | Twist to Lock |
Product Type | Telescoping Pole |
Pole Type | Telescoping |
Description
Dust Barrier System, Material Stainless Steel, Maximum Extension Height 10 ft, Minimum Extension Height 4.16 ft, Width 3 in, Color Black/Red, Includes (2) 10 ft Spring-Loaded Poles with Parts, For Use With Dust Barrier, Application Dust Barrier, Features Innovative Non-Skid, Non-Marking Head and Plate, Spring-Loaded Design for Quick and Easy and Safe Setup, Height 10 ft, Locking Mechanism Twist to Lock, Pole Type Telescoping, Product Type Telescoping Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Dock Seal, 8 ft W x 10 ft H Door Fit (DS-96120-20-P)
- DURHAM MFG Stock cart, 4 shelf, 1-1/2" lips up on top and bottom (RSC-3060-4-3K-MLD-95)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 400 lb, Yllw (L-ALTH 100K-12)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 3300 lb, U Hk (TE26422)
- ZIPWALL ZipWall Side Clamp, PK2 (SC2)
- ZIPWALL Dust Barrier Floor Adaptor, 12 Ft, PK2 (FA12)
- ZIPWALL Replacement Non-Skid Plate, PK2 (NSP2)
- ZIPWALL ZipWall Carry Bag (ZPCB1)
- ZIPWALL Barrier Panels Kit, 5ftLx12ftH, White (ZFMP)
- ZIPWALL ZipWall Pole and Jack Kit, With 2 Poles (KT20)
- ZIPWALL Dust Barrier Adhesive Zipper, 7ft., PK12 (HDAZ12)
- Zipwall Curtain Walls