Shop All Food Bags
Ziploc
Slide Seal Reclosable Bag 10-9/16" x 10-3/4", 2.6 mil, Clear, Pk28
Mfr # 314445
Zoro # G8506066
original price:
$11.71
25% off
new price: $8.69
/pk 28, $0.31/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Polyethylene
- Bag Closure Type Zip Seal
- Width 10 3/4 in
- Length 10 5/8 in
- Thickness 2.6 mil
Product Information
Dimensions
Width | 10 3/4 in |
Length | 10 5/8 in |
Size | 1 gal |
Opening Size | 10-3/4" |
Usable Width | 10 3/4 in |
Seal Length | 10 5/8 in |
Usable Length | 10 5/8 in |
Details
Bag Item | Reclosable Poly Bag |
Bag Material | Polyethylene |
Bag Closure Type | Zip Seal |
Thickness | 2.6 mil |
Color | Clear |
Closure Type | Side Seal |
Item | Reclosable Poly Bag |
Write on Surface | Yes |
Hang Hole | No |
Features | Standard |
Standards | FDA |
Material | Low Density Polyethylene (LDPE) |
Bag Bottom Type | Flat |
With Hang Hole | No |
Package Configuration | Flat Pack |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 2.6 mil, Width 10 3/4 in, Length 10 5/8 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Seal Length 10 5/8 in, Usable Length 10 5/8 in, Usable Width 10 3/4 in, Package Quantity 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMUCKERS Smucker's Grape Jelly .5 oz. Cup, PK400 (5150021049)
- VOLLRATH SS Mixing Bowl, 1 1/2 QT (69014)
- GENUINE JOE Cold Paper Cups - 3 oz - White, 1000PK (GJO03161CT)
- KELLOGGS Kellogg's All Bran Complete Wheat Flakes Cereal 43 oz. Bag, PK4 (3800000691)
- ZIPLOC Slide Seal Reclosable Bag 7-7/16" x 7", 2.6 mil, Clear, Pk38 (314444)
- ZIPLOC Double Zipper Storage Bags, 1 gal, 1.75 mil, 10.56x10.75, Clear, PK250 (682257)
- ZIPLOC Slide Seal Reclosable Bag 10-9/16" x 10-3/4", 1.75 mil, Clear, Pk38 (314470)
- ZIPLOC Bag, Sandwich, Ziploc, 90/Bx 90PK (SJN315885)
- ZIPLOC Double Zipper Storage Bags, 1 gal, 1.75 mil, 10.56x10.75, Clear, PK342 PK (314470)
- ZIPLOC Double Zipper Freezer Bags, 1 qt, 2.7 mil, 6.97" x 7.7", Clear, PK9 PK (314444)
- ZORO SELECT Ice Bag, 21x12 In., 1.20 mil, Pk1000 (5DTW4)
- Ziploc Food Bags