Shop All Food Bags
Ziploc
Resealable Sandwich Bags, 1.2 mil, 6.5 in. x 5.88 in., Clear, PK1080, 1080PK
Mfr # 664545
Zoro # G905742231
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Plastic
- Width 6.5"
- Thickness 1.2 mil
- Color Clear
- Closure Zipper Lock
Product Information
Dimensions
Width | 6.5" |
Height | 5.88" |
Details
Bag Item | Bags |
Bag Material | Plastic |
Thickness | 1.2 mil |
Color | Clear |
Closure | Zipper Lock |
Material | Plastic |
Item | Bags |
Application | Food Storage |
Description
Bags feature our Grip N Seal Technology. Our new triple system seal features an extended tab, easy grip texture and a double zipper. The extended tab and easy grip seal make it easier to open and close the bag, while the airtight zipper ensures that each plastic sandwich bag blocks out air for less wasted food and more money saved. High quality sandwich bags are easy to open and fill. Disposable for fast clean-up. Packaged in convenient self-dispensing cartons.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEATING Rocker Switch (35030)
- BUNN Filters, Coffee, Gourmet, We 500PK (BUN201381000)
- LAKESIDE Regular Open Drop-In Plate Dispenser; ADA - Fits Plates Up to 5" (400025)
- TGI FRIDAYS TGI Friday's Loaded Potato Skins 3 oz. Bag, PK6 (30882)
- ZIPLOC Ziploc Pint Freezer Bag, PK240 (00399)
- ZIPLOC Double Zipper Seal Reclosable Bag 15" x 13", 2.6 mil, Clear, Pk100 (682254)
- ZIPLOC Bag Storage Ziploc 2 Gallon (01143)
- ZIPLOC Bag, Sandwich, Ziploc, 90/Bx 12PK (SJN315885CT)
- ZIPLOC Gallon Storage Bags, PK250 (682257)
- ZIPLOC Double Zipper Seal Reclosable Bag 15" x 13", 1.75 mil, Clear, Pk100 (682253)
- EVERGREEN Paper Bands Napkin 4.25x1.5 Red, PK20000 (N9S299)
- Ziploc Food Bags