Shop All Food Bags
Ziploc
Double Zipper Storage Bags, 1 gal, 1.75 mil, 10.56x10.75, Clear, PK250
Mfr # 682257
Zoro # G800929317
product price: $40.95
/pk 250, $0.16/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Features Triple System Seal—Features an extended tab, easy grip texture and a double zipper.
- Bag Material Plastic
- Width 10.56"
- Thickness 1.75 mil
- Color Clear
Product Information
Dimensions
Width | 10.56" |
Height | 10.75" |
Details
Bag Item | Bags |
Bag Features | Triple System Seal—Features an extended tab, easy grip texture and a double zipper. |
Bag Material | Plastic |
Thickness | 1.75 mil |
Color | Clear |
Standards | Kosher Certified |
Application | Food Storage |
Load Capacity | 1 gal |
Capacity | 1 gal |
Material | Plastic |
Closure | Zipper Lock |
Description
Sturdy, disposable, easy-to-open, easy-to-fill bags. Unique interlocking zipper seals securely; locks in freshness and protects foods from drying. Designed for space-saving food storage, portion control, food preparations and transportation. Write-on labels for easy identification and date-coding. Dispensing cartons are color-coded for kitchen organization.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Dryer Cord (WX09X10020)
- ALLIANCE PLASTIC Y 1/2 (F422808)
- CARLISLE FOODSERVICE Container w/Blk Lid, 1 gal., PK2 (640000)
- SCOTSMAN Freezer Compartment For - Part# Sc02-4602-01 (SC02-4602-01)
- ZIPLOC Double Zipper Storage Bags, 1 gal, 1.75 mil, 9.6 x 12.1, Clear, PK228 PK (314467)
- ZIPLOC Slide Seal Reclosable Bag 10-9/16" x 10-3/4", 1.75 mil, Clear, Pk38 (314470)
- ZIPLOC Slide Seal Reclosable Bag 7-7/16" x 7", 2.6 mil, Clear, Pk38 (314444)
- ZIPLOC Zipper Seal Reclosable Bag 10-15/16" x 10-1/2", 1.75 mil, Clear, Pk250 (682257)
- ZIPLOC Gallon Storage Bags, PK250 (682257)
- ZIPLOC Ziploc Slider qt. Storage Bag, PK378 (70667)
- INTEPLAST GROUP Food Bags, 2 qt, 0.68 mil, 6" x 12", Clear, PK1000 (PB060312)
- Ziploc Food Bags