Shop All Food Bags
Ziploc
Double Zipper Seal Reclosable Bag 15" x 13", 1.75 mil, Clear, Pk100
Mfr # 682253
Zoro # G8764576
original price:
$42.59
13% off
new price: $36.99
/pk 100, $0.37/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Polyethylene
- Bag Closure Type Zip Seal
- Width 13 in
- Length 15 in
- Thickness 1.75 mil
Product Information
Dimensions
Width | 13 in |
Length | 15 in |
Size | 2 gal |
Opening Size | 13" |
Usable Width | 13 in |
Seal Width | 13 in |
Seal Length | 15 in |
Usable Length | 15 in |
Details
Bag Item | Reclosable Poly Bag |
Bag Material | Polyethylene |
Bag Closure Type | Zip Seal |
Thickness | 1.75 mil |
Color | Clear |
Write on Surface | Yes |
Features | Standard |
Closure Type | Double Zipper Seal |
Standards | FDA |
Material | Low Density Polyethylene (LDPE) |
Hang Hole | No |
Item | Reclosable Poly Bag |
Capacity | 2 gal |
With Hang Hole | No |
Bag Bottom Type | Flat |
Package Configuration | Flat Pack |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 1.75 mil, Width 13 in, Length 15 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Seal Length 15 in, Seal Width 13 in, Usable Length 15 in, Usable Width 13 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE SWITCH DOOR/16A(3A)/250V (F340200)
- EDLUND Pad, Foot Edl/Wsc-10 (P051)
- VULCAN HART Valve, Dual Water, 4.8-1.35 GPM (00-856720-00006)
- ALLIANCE SEAL CYLINDER-REAR T45 (70013703)
- ZIPLOC Ziploc qt. Storage Bag, PK432 (00310)
- ZIPLOC Slide Seal Reclosable Bag 7-7/16" x 7", 2.6 mil, Clear, Pk38 (314444)
- ZIPLOC Ziploc Pint Freezer Bag, PK240 (00399)
- ZIPLOC Double Zipper Freezer Bags, 1 qt, 2.7 mil, 6.97" x 7.7", Clear, PK9 PK (314444)
- ZIPLOC Double Zipper Storage Bags, 2 gal, 1.75 mil, 15" x 13", Clear, PK100 PK (682253)
- ZIPLOC Double Zipper Seal Reclosable Bag 7-7/16" x 7", 1.75 mil, Clear, Pk500 (682256)
- BAGCRAFT ToGo! Foil Insulator Deli/Sandwich Bags, 5.25" x 12", White, PK500 PK (BGC 300496)
- Ziploc Food Bags