Shop All Food Bags
Ziploc
Double Zip Food Bag, 22 oz.
Mfr # 315882
Zoro # G0379359
product price: $4.19
/pk 40, $0.10/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Polyethylene
- Bag Closure Type Zip Seal
- Depth 8 1/2 in
- Width 5 7/8 in
- Length 6 1/2 in
Product Information
Dimensions
Depth | 8 1/2 in |
Width | 5 7/8 in |
Length | 6 1/2 in |
Seal Length | 6 1/2 in |
Usable Length | 6 1/2 in |
Usable Width | 5 7/8 in |
Details
Bag Item | Reclosable Poly Bag |
Bag Material | Polyethylene |
Bag Closure Type | Zip Seal |
Thickness | 1.2 mil |
Color | Clear |
Hang Hole | No |
Legend | Ziploc |
Microwave Safe | No |
Write on Surface | Yes |
Closure | Double Zip |
Item | Reclosable Poly Bag |
Capacity | 22 oz. |
Material | Low Density Polyethylene (LDPE) |
Package Configuration | Flat Pack |
Bag Bottom Type | Flat |
With Hang Hole | No |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 1.2 mil, Width 5 7/8 in, Length 6 1/2 in, With Hang Hole No, FDA Compliant No, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Seal Length 6 1/2 in, Usable Length 6 1/2 in, Usable Width 5 7/8 in, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO Winco 20 Tier Aluminum Rack (ALRK-20)
- CHEX MIX Chex Mix Single Serve Traditional Flavor Chex Mix 1.75 oz., PK60 (16000-12400)
- HAMILTON BEACH HB Stainless Steel BlackSilver 6 slot Toaster Oven 11 in H X 18 in W X 15 in D (31330D)
- LIBBEY Libbey 4.5 oz. Sherbet Glass, PK72 (5162)
- ZIPLOC Ziploc Slider qt. Storage Bag, PK378 (70667)
- ZIPLOC Ziploc Value Pack qt. Freezer Bag, PK342 (00381)
- ZIPLOC Bag Freezer Ziploc 1 Gal (00389)
- ZIPLOC Zipper Freezer Bags, 1 gal, 2.7 mil, 9.6" x 12.1", Clear, PK252 PK (314445)
- ZIPLOC Bags, Sandwich, Ziploc 500PK (SJN682255)
- ZIPLOC Double Zipper Storage Bags, 1 qt, 1.75 mil, 9.63" x 8.5", Clear, PK432 PK (314469)
- ZIPLOC Double Zipper Freezer Bags, 1 qt, 2.7 mil, 6.97" x 7.7", Clear, PK9 PK (314444)
- Ziploc Food Bags