Shop All Box, I-Beam, and Torpedo Levels
Ziplevel
Ziplevel ZLP-100 PRO-2000 100 ft. High Precision Altimeter
Mfr # ZLP-100
Zoro # G703939406
Free Shipping & Returns
$1,105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ziplevel
- MFR # ZLP-100
- Zoro # G703939406
- UPC # 815275010001
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
The Ziplevel PRO-2000 consists of a base unit that stores its hand held measurement module, of interconnecting cord, user guide and all accessories. It include, a rubber protective boot for the measurement module, a unipod for measuring without bending and a pair of stakes to secure the base unit on a hillside. The fully extended unipod doubles as a vertical calibration standard for the system.
Features- No line of sight required
- Does not amplify error over distance
- Never needs factory calibration
- Displays level or elevations directly in digit
- Set up ranges of 40 vertical feet over a 200 circle
- Replaces rotary lasers faster, easier and more precise
- Length: 100 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Dutton Lainson 14627 Pulling Winch with Ratchet; 1800 lb (3001.6483)
- CDI CDI Micrometer Torque Wrench, 10 to 100 In-lb (1002MFRMH)
- MITUTOYO Ring Gage, 1.8" (177-186)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 18mm (80400)
- ZIPLEVEL Ziplevel ZLS-075 Anchoring Stakes - Set of 2 (ZLS-075)
- ZIPLEVEL Ziplevel ZLB-Y75 Measurement Module Protective Boot (ZLB-Y75)
- ZIPLEVEL Ziplevel ZLP-075 PRO-2000B 75 ft. High Precision Altimeter (ZLP-075)
- KAPRO Condor Magnetic 72in Digital Level, IP65 (905DG-72)
- STARRETT Bench Level, 3 3/8 In, 1 Vial (130)
- JOHNSON LEVEL & TOOL I Beam Level, 24 In (3824)
- STABILA Box Level, Aluminum, 48 in L, 3 Vials (37448)
- Ziplevel Levels, Compasses, and Plumb Bobs