Shop All Bacteria & Dust Control Mats
Zip-Up
Tacky Mat (24"x36") /(4) Mats -30 Sheets/Mat, 4PK
Mfr # TM24X36B
Zoro # G304382281
product price: $56.25
/pk 4, $14.06/ea
$56.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zip-Up
- MFR # TM24X36B
- Zoro # G304382281
- UPC # 744735003010
- Country of Origin China
- Category Bacteria & Dust Control Mats
Description
Tacky Mats are great for controlling dust on commercial and residential construction sites. Designed to contain and protect against dust and debris, the sticky mat by Zip-Up is made for durable use on the job. With the addition of the sticky back, there is no need to worry about spreading contaminants in the home or job site. Easily peel off and stick to whatever surface needed, to effectively trap dirt from heavy foot traffic, wheelchairs, or equipment.
KEEP YOUR SPACE CLEAN – Zip-Up Product’s Tacky Mats are perfect for controlling dust on commercial and residential construction n sites tacky mats effectively capture dirt from heavy foot traffic
PREMIUM ADHESIVE COATED MAT – Individually numbered 0 04 MM adhesives sheets keeps dust outside and out of designated clean areas
NON-SKID ADHESIVE BACKING – Remove the bottom poly liner of the tacky mat to adhere the mat directly to most surfaces to eliminate slipping and sliding
30 LAYER STICKY MAT – Each sticky mat pad includes 30 layers simply peel off used layer to expose fresh sticky sheet
MULTI-PURPOSE APPLICATION – Sticky mats are proven to be effective in a variety of industries including construction cleanrooms classrooms microelectronics food processing aerospace pharmaceuticals and office spaces
Great for controlling dust on job-sites Place mats at entry/exit way Mats have numbered sheets to indicate usage Remove bottom poly liner to adhere mat directly to most hard surface floors or use with Zip-Up MAT FRAMES (sold separately).
KEEP YOUR SPACE CLEAN – Zip-Up Product’s Tacky Mats are perfect for controlling dust on commercial and residential construction n sites tacky mats effectively capture dirt from heavy foot traffic
PREMIUM ADHESIVE COATED MAT – Individually numbered 0 04 MM adhesives sheets keeps dust outside and out of designated clean areas
NON-SKID ADHESIVE BACKING – Remove the bottom poly liner of the tacky mat to adhere the mat directly to most surfaces to eliminate slipping and sliding
30 LAYER STICKY MAT – Each sticky mat pad includes 30 layers simply peel off used layer to expose fresh sticky sheet
MULTI-PURPOSE APPLICATION – Sticky mats are proven to be effective in a variety of industries including construction cleanrooms classrooms microelectronics food processing aerospace pharmaceuticals and office spaces
Great for controlling dust on job-sites Place mats at entry/exit way Mats have numbered sheets to indicate usage Remove bottom poly liner to adhere mat directly to most hard surface floors or use with Zip-Up MAT FRAMES (sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, A Close Call Is A Call, ENG (P4768)
- MICROCHEM Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-107-08)
- PYRAMEX Safety Goggles, Gray Anti-Fog, Scratch-Resistant Lens, Capstone Series (G504DT)
- BRADY Carded Numbers and Letters, 3, PK32 (3420-3)
- CONDOR Tacky Mat, Blue, 18 x 45 In, PK4 (6GPY9)
- CONDOR Tacky Mat, Clear, 24 x 45 In, PK4 (6GRA8)
- ENVIROTACK&TRADE EnviroTack 36x45 60-Layer Blue Disposable Adhesive Mat (PS 3645 64 B)
- CONDOR Tacky Floor Mat, 36 in Wide x 60 in Long, 2 mil Thickness, Polyethylene, Blue, Pack of 4 (31AN22)
- WEARWELL Tacky Mat, Blue, 36x45", PK4 (095)
- CONDOR Tacky Mat, White, 36 x 36 In, PK4 (6GRC6)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 36x36" Tacky T, PK4 (TT-3636-34B)
- Zip-Up Floor Mats