Shop All Wallpaper Tools
Zinsser
Wallpaper Stripper, Liquid, 32 oz
Mfr # 2488
Zoro # G508363574
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Water
- VOC Content 360 g/L
- Color Clear
- Application Method Spray
- Sub-Category Wallpaper Stripper
Product Information
- Brand Zinsser
- MFR # 2488
- Zoro # G508363574
- UPC # 47719024866
- Country of Origin United States
- Category Wallpaper Tools
Dimensions
Size | 32 Oz |
Container Size | 32 oz |
Description
Wallpaper Stripper, Materials Removed Adhesives, Wallpaper, Remover Type Wallpaper Stripper, Contains Glycol Ether, Modified Anionic Thickener, Base Type Water, Product Form Liquid, Container Size 32 oz, Cure Time Not Applicable, Includes Not Applicable, Application Removes Wallpaper, For Use On Wallpaper, Use Location Not Applicable, Odorless No, VOC Content Weight Percentage 1.14 Percent, Container Type Spray Bottle, Application Method Roll, Color Clear
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR OF SYCAMORE Inverted Marking Paint, 17 oz., Fluorescent Blue, Solvent -Based (20-969)
- WOOSTER 3" Flat Sash Paint Brush, Nylon/Polyester Bristle (4175)
- TRIMACO 5GALMesh Paint Strainer (11523/12)
- SEM PRODUCTS GUIDE COAT BLACK 13-OZ (SE38203)
- ZINSSER 1 Gal DIF Wallpaper Stripper Concentrate, Makes 12 Gallons (02401)
- ZINSSER Wallpaper Scraper/ Replacement Blades (98015)
- ZINSSER DIF 1 Gal. Liquid Wallpaper Stripper (02481)
- ZINSSER Wallpaper Sponge, 7 in L, 7 in W (287514)
- ZINSSER Wallpaper Stripper, Gel, Jug, 1 gal (2431)
- ZINSSER Wallpaper Remover/ Replacement Blades (2988)
- KRUD KUTTER Krud Kutter GO012 Gloss Off Prepaint Surface Preparation - 1 Gallon (618818401560)
- Zinsser Wallpaper Tools