Shop All Exterior Stains & Sealers
This Product is Discontinued
Zinsser
Sealer, 1 gal., Clear (Discontinued)
Mfr # OK931
Zoro # G0740887
This Product is Discontinued
Key Features
- Paint Base Type Water
- Color Clear
- Finish Unfinished
- Size 1 gal
- For Use On Surface Material Concrete, Wood
Product Information
- Brand Zinsser
- MFR # OK931
- Zoro # G0740887
- UPC # 749505930015
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 gal |
Details
Item | Sealer |
Paint Base Type | Water |
Color | Clear |
Finish | Unfinished |
For Use On Surface Material | Concrete, Wood |
Base Type | Water |
Stains and Sealers Product Grouping | Sealer |
VOC Content | Less Than 100g/L |
Color Family | Clears |
Application Temperature | 50 to 100 Degrees F |
Exposure Conditions | Interior/Exterior |
Dry Time Recoat | 3 hr |
Application Method | Airless Spray, Brush, Roll |
Surface | Multi |
Coverage | 100 to 300 sq ft |
Dry Time | 8 hr |
Description
Sealer, For Use On Surface Material Concrete, Wood, Paint Base Type Water, Paint Color Family Clears, Clear, Unfinished Finish, Size 1 gal, Coverage 100 to 300 sq ft, VOC Content Less Than 100g/L, Dry Time Recoat 3 hr, Application Method Airless Spray, Brush, Roll, Exposure Conditions Interior/Exterior, Dry Time 8 hr, Sealer
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.