Shop All Spray Paint
Zinsser
Ivory Bisque, 12 oz 6 PK
Mfr # 249860
Zoro # G510922387
product price: $36.69
/pk 6, $6.11/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory Bisque
- Net Weight 12 oz
- Color Family Whites
Product Information
- Brand Zinsser
- MFR # 249860
- Zoro # G510922387
- UPC # 20066189341
- Country of Origin China
- Category Spray Paint
Details
Color | Ivory Bisque |
Net Weight | 12 oz |
Color Family | Whites |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARATHANE Ultimate Transparent Matte Crystal Clear Water-Based Urethane Modified Alkyd Polyurethane (262074)
- KRYLON Short Cuts 1/3 Fl Oz Sun Yellow Gloss Paint Pen (SCP-906)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221-1 1/2)
- RICHARD Paint Tray, 4" (92105)
- ZINSSER 10 Oz Gloss Orange Touch N Tone All-Purpose Spray Paint (55283 830)
- ZINSSER Leather Brown, 10 oz 6 PK (55277-830)
- ZINSSER Spray Paint Red Gloss- (289392)
- ZINSSER 13 Oz White Covers Up Ceiling Paint And Primer (03688)
- ZINSSER Black, 6 PK (7778 830)
- ZINSSER Safety Yellow, 15 oz 6 PK (7543-838)
- HOMAX Spray Paint Popcorn, 14 oz (4094)
- Zinsser Spray Paint