Shop All Exterior Paints
Zinsser
Interior/Exterior Paint, Satin, Water Base, White, 5 gal
Mfr # 3100
Zoro # G2997565
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Metal, Wood
- Paint Color Family Whites
- Paint Sub-Brand Zinsser
- Paint Base Type Water
- Color White
Product Information
- Brand Zinsser
- MFR # 3100
- Zoro # G2997565
- UPC # 47719031000
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 5 gal |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Metal, Wood |
Paint Color Family | Whites |
Finish | Satin |
Paint Sub-Brand | Zinsser |
Paint Base Type | Water |
Color | White |
Coverage | 300 to 400 sq ft/gal |
VOC Content | Less Than 150g/L |
Dry Time | 30 min |
Dry Time Recoat | 2 hr |
Application Method | Brush, Roll, Spray |
Resin Type | Acrylic |
Features | Mold and Mildew Preventative |
Description
Interior/Exterior Paint, For Use On Surface Material Metal, Wood, Paint Base Type Water, Paint Color Family Whites, White, Finish Satin, Size 5 gal, Coverage 300 to 400 sq ft/gal, VOC Content Less Than 150g/L, Dry Time Recoat 2 hr, Dry Time 30 min, Application Method Brush, Roll, Spray, Features Mold and Mildew Preventative
Restrictions
- This item has been restricted from sale in the following states: CO, CT, DC, DE, MD, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Paint Roller Frame, Yoke, Polypropylene Handle, 18" Rollers (BR045-18)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Micro Tip Bristle, Wood Handle (4232-2 1/2)
- LEAKTITE White 5 gal Paint Pail (005G01WH120)
- RUST-OLEUM Spray Paint, Fluorescent Green, Gloss, 12 oz (1632830)
- ZINSSER Interior/Exterior Paint, Semi-gloss, Water Base, White, 5 gal (3130)
- ZINSSER Interior/Exterior Paint, Satin, Water Base, White, 1 gal (3101)
- ZINSSER Interior/Exterior Paint, Semi-gloss, Water Base, White, 1 gal (3131)
- ZINSSER Interior/Exterior Paint, Eggshell, Oil Base, Bright White, 3 gal (5003)
- ZINSSER 60000 5 Gallon Peel Stop Clear Binding Primer (208514)
- ZINSSER Interior/Exterior Paint, Eggshell, Oil Base, Bright White, 1 gal (5001)
- INSL-X BY BENJAMIN MOORE Pool Paint, Semi-gloss, Acrylic-Based Base, Ocean Blue, 1 gal (WR1023092-01)
- Zinsser Interior and Exterior Paints and Stains