Shop All Interior Paints
Zinsser
Interior Paint, Satin, WaterBase, White, 12 oz
Mfr # 2704
Zoro # G900536521
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Finish Satin
- Size 12 oz
- Paint Sub-Brand ZINSSER
- Paint Base Type Water
Product Information
- Brand Zinsser
- MFR # 2704
- Zoro # G900536521
- UPC # 47719027041
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 12 oz |
Details
Item | Interior Paint |
Paint Color Family | Whites |
Color | White |
Finish | Satin |
Paint Sub-Brand | ZINSSER |
Paint Base Type | Water |
Description
Zinsser Perma-White Satin White Water-Based Mold and Mildew-Proof Paint Interior 1 qt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Blue, 1 gal (802082)
- RUST-OLEUM Epoxy Mastic Coating, Marlin Blue, Semi-gloss, 1 gal, 125 to 225 sq ft/gal, 9100 Series (9122402)
- LINZER Bucket Grid Metal 5G (RM416)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Knit Lambswool/Polyester (R295-14)
- ZINSSER Interior Paint, Eggshell, WaterBase, Egg White, 12 oz (2774)
- ZINSSER Interior Paint, Satin, White, 12 oz (02711)
- ZINSSER Interior Paint, Eggshell, water Base, White, 1 gal (02771)
- ZINSSER Interior Paint, Satin, WaterBase, White, 1 qt (2704)
- ZINSSER Interior Paint, Semi-Gloss, White, 1 gal (02761)
- ZINSSER .50 Pint Gloss White Painters Touch Multi-Purpose Paint 1992-730 (20066199272)
- TESTORS Testors Paints TES1210T Spray Bright Blue (TES1210T)
- Zinsser Interior and Exterior Paints and Stains