Shop All Interior Paints
Zinsser
Interior Paint, Satin, LatexBase, White, 5 gal
Mfr # 02700
Zoro # G0977687
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Whites
- Finish Satin
- Size 5 gal
- Paint Sub-Brand Zinsser
Product Information
- Brand Zinsser
- MFR # 02700
- Zoro # G0977687
- UPC # 47719027003
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 5 gal |
Details
Item | Interior Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Whites |
Color | White |
Finish | Satin |
Paint Sub-Brand | Zinsser |
Paint Base Type | Latex |
Coverage | 350 sq ft/gal |
VOC Content | Less Than50g/l |
Dry Time | 2 hr |
Surface | Ceramic, Concrete, Drywall, Metal, Plaster, Plastic, Stucco, Wood |
Resin Type | Acrylic |
Paint Cleanup | Soap and Water |
Features | Mold and Mildew Proof |
Application Method | Brush, Roll |
Min. Application Temp. | 50 Degrees F |
Description
Interior Paint, Paint Base Type Latex, Paint Color Family Whites, Color White, Finish Satin, Size 5 gal, Coverage 350 sq ft/gal, VOC Content 46g/L, Dry Time Recoat 2 hr, Paint Sub-Brand Zinsser, Paint Cleanup Soap and Water, Dry Time 2 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Features Mold and Mildew Proof
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN TOOL Spray Tip Synergy Fine (671-408)
- KRYLON INDUSTRIAL Spray Paint, Khaki Beige, Gloss, 12 oz (K02504A07)
- 3M ACCUSPRAY Head Refill, Atomizing, 1.2mm, Blue (16582)
- TOUGH GUY Graffiti Remover, 1 gal., Bottle, Odorless (36MG09)
- ZINSSER Interior Paint, Eggshell, LatexBase, Eggshell, 5 gal (02770)
- ZINSSER Interior Paint, Eggshell, WaterBase, Eggshell, 1 gal (2771)
- ZINSSER Interior Paint, Semi-Gloss, White, 1 gal (02761)
- ZINSSER DryFall Flat Black WaterBased Dryfall Waterbone Coating Interior 5 gal (293233)
- ZINSSER Interior Paint, Satin, White, 12 oz (02711)
- ZINSSER Interior Paint, Gloss, White, 12 oz (2754)
- DRYLOK Paint Watrprf Gl Wht Ltx (27513)
- Zinsser Interior and Exterior Paints and Stains