Shop All Spray Paint
Zinsser
Gold Rush, 11 oz 6 PK
Mfr # 7270-830
Zoro # G410735988
product price: $39.65
/pk 6, $6.61/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 11 oz
- Color Family Golds
Product Information
- Brand Zinsser
- MFR # 7270-830
- Zoro # G410735988
- UPC # 20066727086
- Country of Origin China
- Category Spray Paint
Details
Color | Gold Rush |
Net Weight | 11 oz |
Color Family | Golds |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Spray Paint, Red, Gloss, 10 oz (A04404007)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Utility Yellow, Water -Based (A03801004)
- MINWAX Wood Finish Semi-Transparent Golden Oak Oil-Based Penetrating Stain 1 gal (710710000)
- KRYLON 5 gal. Gray Oil Primer (K00020102-20)
- ZINSSER Vintage Copper, 13 oz 6 PK (RST3688CT)
- ZINSSER White, Matte, 26 oz (352066)
- ZINSSER 10 Oz Gloss Orange Touch N Tone All-Purpose Spray Paint (55283 830)
- ZINSSER Dark Blue, 10 oz 6 PK (55290 830)
- ZINSSER Spray Paint Red Gloss- (289392)
- ZINSSER 13 Oz White Covers Up Ceiling Paint And Primer (03688)
- KRYLON 5543 Colormaxx 12 Oz Tr Ue Blue Gloss (K05543007)
- Zinsser Spray Paint & Primer