Shop All Spray Paint
Zinsser
Dark Blue, 10 oz 6 PK
Mfr # 55290 830
Zoro # G610735696
product price: $32.35
/pk 6, $5.39/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 10 oz
- Color Family Blues
Product Information
- Brand Zinsser
- MFR # 55290 830
- Zoro # G610735696
- UPC # 70798552906
- Country of Origin China
- Category Spray Paint
Details
Color | Dark Blue |
Net Weight | 10 oz |
Color Family | Blues |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Paint Gun Pressure System (PT2-4GH)
- KRYLON Wheeled Marking Wand For Marking Paint and Chalk, Steel/Plastic, 34 in Length (K07096)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Silver Gray, 1 gal (245484)
- PREMIER 4" Mini Paint Roller Cover, Foam, 2 PK (53840)
- ZINSSER Leather Brown, 10 oz 6 PK (55277-830)
- ZINSSER Dark Bronze, 12 oz 6 PK (7272-830)
- ZINSSER Black, 6 PK (7778 830)
- ZINSSER Black, 12 oz 6 PK (241169)
- ZINSSER Ivory Bisque, 12 oz 6 PK (249860)
- ZINSSER Gold Rush, 11 oz 6 PK (7270-830)
- HOMAX Wall Textured Spray Patch, White, Tinted, Orange Peel, 25 oz (4555)
- Zinsser Spray Paint & Primer