Shop All Spray Paint
This Product is Discontinued
Zinsser
Acoustical Ceiling Tile Spray Paint, White, Flat, 13 oz. (Discontinued)
Mfr # 3688
Zoro # G8821030
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Paint Color Family Whites
- Color White
- Paint and Primer Finish Flat
- Net Weight 13 oz.
Product Information
- Brand Zinsser
- MFR # 3688
- Zoro # G8821030
- UPC # 047719036883
- Country of Origin United States
- Category Spray Paint
Details
Item | Acoustical Ceiling Tile Spray Paint |
Paint and Primer Sub Category | Specialty Spray Paint |
Paint Color Family | Whites |
Color | White |
Paint and Primer Finish | Flat |
Net Weight | 13 oz. |
Coverage | 12-15 sq. ft. |
Dry Time | 1 hr. |
Paint Sub-Brand | Zinsser |
Application Method | Spray |
Spray Paints Item | Acoustical Ceiling Tile Spray Paint |
Dry Time Recoat | 1 hr. |
Standards | VOC and MIR |
Exposure Conditions | Interior |
Dry Time Tack Free | 1/2 hr. |
Application Temperature | 70 to 80 Degrees F |
Description
Acoustical Ceiling Tile Spray Paint, Color Family Whites, Color White, Dry Time 1 hr, Dry Time Tack Free 1/2 hr, Net Weight 13 oz
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, AL, AR, AZ, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WA, WI, WV, WY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.