Shop All Spray Paint
Zinsser
Acoustical Ceiling Tile Spray Paint, White, Flat, 13 oz
Mfr # 3688
Zoro # G2673115
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Container Type Aerosol Can
- Size 13 oz.
- Paint and Primer Finish Flat
- Color White
Product Information
- Brand Zinsser
- MFR # 3688
- Zoro # G2673115
- UPC # 47719036883
- Country of Origin United States
- Category Spray Paint
Dimensions
Size | 13 oz. |
Container Size | 13 oz |
Description
Acoustical Ceiling Tile Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2.5 mil, Coating Application Textured Spray Paint, Color Family White, Compatible Surface Material Aluminum, Concrete, Drywall, Laminate, Metal, Plaster, Steel, Wood, Sheen Flat, Finish Texture Smooth, Resin Type Acrylic, Color White, Container Size 13 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Interior, Sub Brand Covers Up, Container Type Aerosol Can, Dry Time Tack Free 30 min
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARATHANE Satin Clear Oil-Based Polyurethane 1 gal (9132)
- ZAR Drylok E1 Semi-Gloss Platinum Acrylic Epoxy Blend Epoxy Floor Paint 1 gal (23813)
- WOOSTER 3" Angle Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1293-3)
- RUST-OLEUM 120 fl oz Garage Floor Kit, Gloss Finish, Gray, Water Base (251965)
- ZINSSER Dark Bronze, 12 oz 6 PK (7272-830)
- ZINSSER Primer Gray, 6 PK (55279 830)
- ZINSSER Safety Orange, 15 oz 6 PK (7555-838)
- ZINSSER 12 oz 6 PK (239121)
- ZINSSER Dove Gray, 6 PK (55288 830)
- ZINSSER Vintage Copper, 13 oz 6 PK (RST3688CT)
- KRYLON INDUSTRIAL Spray Paint, Sun Yellow, Gloss, 12 oz (K01806A07)
- Zinsser Spray Paint