Shop All Primers & Sealers
This Product is Discontinued
Zinsser
1 gal. White Alcohol Primer (Discontinued)
Mfr # 901
Zoro # G2800944
This Product is Discontinued
Key Features
- Size 1 gal
- Color White
- Finish Flat
- Base Type Solvent
- Resin Type Shellac
Product Information
- Brand Zinsser
- MFR # 901
- Zoro # G2800944
- UPC # 47719009016
- Country of Origin United States
- Category Primers & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Primer/Sealer Stain Killer, Coating Application Primer/Sealer Stain Killer, Color Family White, Compatible Surface Material Drywall, Fiberglass, Masonry, Metal, Plaster, PVC, Vinyl, Wood, Sheen Flat, Resin Type Shellac, Color White, Container Size 1 gal, Coverage Area 500 sq ft/gal, Base Type Solvent, Dry Time 20 min, Use Location Exterior, Interior, Sub Brand Zinsser, Application Method Airless Spray, Brush, Roller, Dry Time Tack Free 20 min, Dry Time to Recoat 45 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: MI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.