Shop All Traffic Signs
Zing
Traffic Sign, 7 in Height, 7 in Width, Plastic, L-Shaped, English
Mfr # 2561
Zoro # G8432133
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 in
- Height 7 in
- Sign Shape L-Shaped
- Sign Material Plastic
- Sign Mounting Style L-Shaped, With Mounting Holes
Product Information
- Brand Zing
- MFR # 2561
- Zoro # G8432133
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 7 in |
Height | 7 in |
Details
Item | Traffic Sign |
Legend | Slow Pedestrian Area Proceed With Caution |
Sign Shape | L-Shaped |
Sign Material | Plastic |
Sign Mounting Style | L-Shaped, With Mounting Holes |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.125 in |
Legend Style | Text |
Includes | Adhesive Mounting Pads |
Description
Traffic Sign, Height 7 in, Width 7 in, Sign Material Plastic, Sign Mounting Style L-Shaped, With Mounting Holes, Printed Language English, Sign Shape L-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Master Lock Universal Miniature Circuit Breaker Lockout Device, Tool-Free (S2394)
- WHEELOCK Strobe, 12/24VDC, Red, 5-15/64 in. H (CN121084)
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0028BY)
- DELTA PLUS Reading Glasses, +1.5, Gray, Polycarbonate (RX-GG-40G-AF-1.5)
- NMC Reserved For Use By Disabled Traffic Sign, TM91G (TM91G)
- NMC Right Lane Closed Ahead Sign (TM180K)
- SIGNMISSION OSHA Notice Sign, Pedestrians Use Door With Symbol, 18in X 12in Aluminum, 12" W, 18" L, Landscape (OS-NS-A-1218-L-17169)
- LYLE Road Closed To Thru Traffic Traffic Sign, 30 in Height, 60 in Width, Aluminum, Horizontal Rectangle (R11-4-60HA)
- CORTINA SAFETY PRODUCTS Item, 0.2H, 10.5W, 03-550-2WA (03-550-2WA)
- ACCUFORM Traffic Cone Top Warning Sign (FBC733)
- NMC Speed Limit 10 Sign, TM18J (TM18J)
- Zing Signs