Shop All Traffic Signs
Zing
Traffic Sign, 24 in H, 18 in W, Aluminum, Rectangle, English, 2237
Mfr # 2237
Zoro # G8888971
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Speed Limit 10
- Width 18 in
- Height 24 in
- Sign Shape Rectangle
- Sign Material Aluminum
Product Information
- Brand Zing
- MFR # 2237
- Zoro # G8888971
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 24 in |
Details
Item | Traffic Sign |
Legend | Speed Limit 10 |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
Legend Style | Text |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
MUTCD Code | R2-1 |
Sign Legend Color | Black |
Standards | MUTCD |
Sign Legend Text Color | Black |
Description
Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (55-1600)
- WATERHOG WaterHog Masterpiece Select Mat, Pewter 3' x 5', Cleated Backing (2653335070)
- KAREWEAR Finger Guards, Grain Leather, S, PK10 (TX 7008 PK S)
- SIGNMISSION OSHA Sign, Glasses Required, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape, OS-NS-P-710-L-18184 (OS-NS-P-710-L-18184)
- NMC NMC TM17G Traffic Sign, 5 MPH Speed Limit Sign, 18" X 12", White/Black (TM17G)
- NMC Yield Here To Pedestrian Sign, TM519J (TM519J)
- TAPCO Pedestrian Crossng Sign, 30" x 30", DG3 FY (373-01499)
- LYLE Private Drive & Road Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1019-HI_12x18 (T1-1019-HI_12x18)
- LYLE No Trucks Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-5713-EG_18x12 (T1-5713-EG_18x12)
- 2W INTERNATIONAL STOP/SLOW Paddle, Engineering Grade, Reflective 18 in. (1865E)
- LYLE Speed Limit 5 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1008-HI_12x18 (T1-1008-HI_12x18)
- Zing Traffic Signs