Shop All Traffic Signs
Zing
Traffic Sign, 18 in H, 18 in W, Aluminum, Square, English, 2403
Mfr # 2403
Zoro # G8889050
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Entrance Only
- Width 18 in
- Height 18 in
- Sign Shape Square
- Sign Material Aluminum
Product Information
- Brand Zing
- MFR # 2403
- Zoro # G8889050
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 18 in |
Details
Item | Traffic Sign |
Legend | Entrance Only |
Sign Shape | Square |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
Sign Legend Color | Black |
Standards | MUTCD |
Legend Style | Text |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
MUTCD Code | R7-200 |
Sign Legend Text Color | Black |
Description
Traffic Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Barricade Caution Tape, 3mil, 3 in. x 1000 ft, Yellow, 10PK (17779-41-3000)
- ANSELL Nitrile Coated Gloves, Full Coverage, Blue, XL, PR (47-402)
- BRADLEY Classic Drench Shower With Face/Eyewash, 10 In. W (S19-310FW)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 810 Series (S81010)
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1017-EG_12x18 (T1-1017-EG_12x18)
- NMC Permit Required Sign (TMA2J)
- EASTERN METAL SIGNS AND SAFETY Road Closed Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-RVFO-RC (669-C/36-RVFO-RC)
- NMC Sidewalk Closed Cross Here With Left Arrow Sign, TM514J (TM514J)
- LYLE Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U6-1034-RA_10X7 (U6-1034-RA_10X7)
- TAPCO Item, 3.5Height, 7.3Width (5785469)
- NMC Right Turn Only Arrow Sign, TM522K (TM522K)
- Zing Traffic Signs