Shop All Traffic Signs
Zing
Traffic Sign, 18 in H, 18 in W, Aluminum, Square, English, 2246
Mfr # 2246
Zoro # G8430961
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Enter Only
- Width 18 in
- Height 18 in
- Sign Shape Square
- Sign Material Aluminum
Product Information
- Brand Zing
- MFR # 2246
- Zoro # G8430961
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 18 in |
Details
Item | Traffic Sign |
Legend | Enter Only |
Sign Shape | Square |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
Sign Legend Color | Black |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Legend Style | Text |
Standards | MUTCD |
Sign Legend Text Color | Black |
Description
Traffic Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Yes Foam/Polyvinyl Chloride (PVC) Classic Uncorded Earplugs, 33 dB, Yellow, 10 PK (MMM3101103)
- AMEREX Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, 195 psi, Rechargeable, 2.5 lb capacity (B417T)
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-L (SV59W-2ZGM-L)
- SIGNMISSION No Parking Sign No Parking for Delivery Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23666 (A-1218-23666)
- NMC Speed Limit 25 Sign, TM21K (TM21K)
- LYLE No Bicycles Traffic Sign, 18 in H, 18 in W, Aluminum, Square, English, T1-1235-EG_18x18 (T1-1235-EG_18x18)
- NMC Entrance Sign, M350PB (M350PB)
- LYLE Do Not Enter & Wrong Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical, T1-1876-EG_12x18 (T1-1876-EG_12x18)
- NMC Road Closed Sign, TM211K (TM211K)
- NMC Glo Brite Down Arrow Egress Sign, 50R-1SN-D (50R-1SN-D)
- SIGNMISSION OSHA Danger Sign, Portrait Diesel On-Road, 10in X 7in Rigid Plastic, 7" W, 10" L, Portrait (OS-DS-P-710-V-2064)
- Zing Traffic Signs