Shop All Traffic Signs
Zing
Traffic Sign, 18 in H, 18 in W, Aluminum, Rectangle, English, 2301
Mfr # 2301
Zoro # G8888892
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Enter Only
- Width 18 in
- Height 18 in
- Sign Shape Rectangle
- Sign Material Aluminum
Product Information
- Brand Zing
- MFR # 2301
- Zoro # G8888892
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 18 in |
Details
Item | Traffic Sign |
Legend | Enter Only |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
Legend Style | Text |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Standards | MUTCD |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Traffic Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Red Board / Black Shadows No Broom (HSB-V1-RED-BO)
- PIONEER Surveyor Mesh Back Vest, Green, XL (V1010260U-XL)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-335)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1488PB)
- NMC Speed Bump Ahead Sign, TM214J (TM214J)
- TAPCO Yield Sign, 24" x 24" x 24" x .080 HIP (373-04878)
- LYLE Detour Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-2D-30HA)
- LYLE Arrow Traffic Sign, 12 in H, 24 in W, Aluminum, Horizontal Rectangle, No Text, T1-6279-HI_24x12 (T1-6279-HI_24x12)
- NMC Speed Limit 5 Sign, TM17J (TM17J)
- NMC Sidewalk Closed Ahead Cross Here With Arrow Sign, TM513J (TM513J)
- EASTERN METAL SIGNS AND SAFETY Be Prepared To Stop Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 1UBR2 (1UBR2)
- Zing Signs