Shop All Traffic Signs
Zing
Traffic Sign, 18 in H, 12" W, Aluminum, Rectangle, English, 2427
Mfr # 2427
Zoro # G8889102
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Caution Speed Bump
- Width 12"
- Height 18 in
- Sign Shape Rectangle
- Sign Material Aluminum
Product Information
- Brand Zing
- MFR # 2427
- Zoro # G8889102
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12" |
Height | 18 in |
Details
Item | Traffic Sign |
Legend | Caution Speed Bump |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | Yellow |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
Standards | MUTCD, LEED |
Legend Style | Text |
Sign Legend Color | Black |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Sign Legend Text Color | Black |
Description
Traffic Sign, Height 18 in, Width 12 In., Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO Buffalo Tools RMAT33I4PK 3 x 3 ft. Industrial Rubber Floor Mat; Pack of 4 (RMAT33I4PK)
- 3M 3M„¢ Polycarbonate Faceshield, WP96, Clear, 10/Box (7000002339)
- PROFILE Profile Knee Boots, Brown, Size 10, Mens, 15" H, PR (51154)
- UNIVERSAL SECURITY INSTRUMENTS Universal Smoke Sensing Technology, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (MIC1509S)
- LYLE Do Not Enter Traffic Sign, 30 in H, 30 in W, Aluminum, Square, English, R5-1-30HA (R5-1-30HA)
- LYLE Private Drive & Road Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, PPR-012-12HA (PPR-012-12HA)
- NMC All Traffic Arrow Right Sign, TM536K (TM536K)
- LYLE Do Not Enter Traffic Sign, 30 in H, 30 in W, Aluminum, Square, English, R5-1-30DA (R5-1-30DA)
- CONDOR Traffic Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, 477N64 (477N64)
- LYLE Arrow Supplemental Parking Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, T1-1109-EG_12x6 (T1-1109-EG_12x6)
- EASTERN METAL SIGNS AND SAFETY Road Construction Ahead Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, English (669-C/48-EMO-RA)
- Zing Signs