Shop All Traffic Signs
Zing
Traffic Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, 2486
Mfr # 2486
Zoro # G8889172
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Texting While Driving Its The Law
- Width 12 in
- Height 18 in
- Sign Shape Rectangle
- Sign Material Aluminum
Product Information
- Brand Zing
- MFR # 2486
- Zoro # G8889172
- UPC # 00611105907561
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Details
Item | Traffic Sign |
Legend | No Texting While Driving Its The Law |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080" |
Symbol | Cell Phone Encircled w/Slash |
Standards | MUTCD, LEED |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Legend Style | Symbol and Text |
Description
Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR FastFit® Wolf Grey Tactical Glove, L, 9" L, PR (FFTAB-88-010)
- ZORO SELECT Half Dome Mirror, 32 In., Acrylic Hi Viz (ONV-180-32-SB)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Ribbed Stretch Nylon (WFG2-06-XXL)
- APACHE MILLS Entrance Mat, Blue, 3 ft. W x (0103115003X5)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-H (03-550-H)
- NMC One Way Sign, TM116K (TM116K)
- NATIONAL MARKER CO NMC Traffic Sign, No Trucks Sign, 24in x 24in, White (TM537J)
- LYLE Reflective Icy Conditions Label, 5 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English (U7-1004-RD_7X5)
- NMC Be Prepared To Stop (TM188K)
- SIGNMISSION Designer Series-Private Driveway Don't Block Open Closed Gate W/ No Park, 24" x 18", BS-1824-9923 (A-DES-BS-1824-9923)
- SIGNMISSION OSHA Sign, Pedestrians Must Use Walk In Door With, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-17167)
- Zing Signs