Shop All Traffic Signs
Zing
Traffic Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, 2426
Mfr # 2426
Zoro # G8889157
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Caution Speed Bump Ahead
- Width 12 in
- Height 18 in
- Sign Shape Rectangle
- Sign Material Aluminum
Product Information
- Brand Zing
- MFR # 2426
- Zoro # G8889157
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Details
Item | Traffic Sign |
Legend | Caution Speed Bump Ahead |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | Yellow |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Legend Style | Text |
Standards | MUTCD |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Welding Gloves, Cowhide Palm, S, PR (4500S)
- PORTWEST Over Spectacle (PS30)
- LINCOLN ELECTRIC Welding Jacket (K3317-2XL)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter C 1 pc, 6PK (840802)
- NMC No Pedestrian Traffic, WF1236SW (WF1236SW)
- NATIONAL MARKER CO NMC Traffic Sign, Left Stripe Yellow Object Marker Sign, 12in X 36in, Yellow (TM266K)
- LYLE Double Arrow Traffic Sign, 12 in Height, 24 in Width, Aluminum, Horizontal Rectangle, No Text (W1-7-24HA)
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1015-DG_12x18 (T1-1015-DG_12x18)
- EASTERN METAL SIGNS AND SAFETY Road Work Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-DGFO-RW (669-C/36-DGFO-RW)
- LYLE Wrong Way Traffic Sign, 24 in H, 36 in W, Aluminum, Horizontal Rectangle, English, R5-1A-36HA (R5-1A-36HA)
- LYLE Arrow Traffic Sign, 12 in H, 24 in W, Aluminum, Horizontal Rectangle, No Text, T1-6279-HI_24x12 (T1-6279-HI_24x12)
- Zing Signs