Shop All Traffic Signs
Zing
Traffic Sign, 18" H, 18" W, Aluminum, Square, English, 2407
Mfr # 2407
Zoro # G8431488
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Exit
- Width 18"
- Height 18"
- Sign Shape Square
- Sign Material Aluminum
Product Information
- Brand Zing
- MFR # 2407
- Zoro # G8431488
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18" |
Height | 18" |
Details
Item | Traffic Sign |
Legend | Exit |
Sign Shape | Square |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
Legend Style | Symbol and Text |
Sign Legend Color | Black |
Standards | MUTCD |
Symbol | R-Arrow |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Sign Legend Text Color | Black |
Description
Traffic Sign, Height 18 In., Width 18 In., Sign Material Aluminum, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, L, 1 PR (2061-L (9))
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- JJ KELLER Danger, Deisel Fuel, 10" x 7", Vinyl (8001196)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 32 32)
- SIGNMISSION Designer Series-Private Driveway Don't Block Open Closed Gate W/ No Park, 24" x 18", BS-1824-9923 (A-DES-BS-1824-9923)
- NMC Remember Save A Life Traffic Sign, TM251H (TM251H)
- LYLE Two Way Traffic Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, T1-6070-EG_24x18 (T1-6070-EG_24x18)
- NMC Glo Brite Up Left Arrow Egress Sign, 50F-1SN-UL (50F-1SN-UL)
- NMC Keep Right Sign, TM27J (TM27J)
- NMC No Turn On Red Sign, TM533J (TM533J)
- SIGNMISSION Speed Regulation Speed Limit 5 Mph Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-22876 (A-1824-22876)
- Zing Traffic Signs