Shop All Parking Signs
Zing
Sign, No Parking English/Spanish, 18X12, 2489
Mfr # 2489
Zoro # G8889093
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Parking/Prohibido Estacionarse
- Width 12 in
- Height 18 in
- Sign Shape Rectangle
- Sign Material Aluminum
Product Information
- Brand Zing
- MFR # 2489
- Zoro # G8889093
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12 in |
Height | 18 in |
Details
Item | No Parking Sign |
Legend | No Parking/Prohibido Estacionarse |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English, Spanish |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
Symbol | Letter P Encircled w/Slash |
Legend Style | Symbol and Text |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Description
No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- POLAR PLUS Insulated Bib Overalls, Mens, 52 to 54 in., 10 oz. (92001-RXL4B)
- BULLARD Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), White (62WHP)
- DELTA PLUS Vest, Chainsaw, Orange, Sz 46 to 52 In (JE-70XL)
- ZING Handicap Parking Sign, Ramp, 18X12 (2214)
- ZING Sign, Arrow Pictogram, Blue, 6X12", HIP (2359)
- ZING Handicap Parking Sign, Missouri, 18X12, 2692 (2692)
- ZING Handicap Parking Sign, 100 Fine, 6X12, 2363 (2363)
- ZING Reserved Handicap Parking Sign, 18"X12, 2197 (2197)
- ZING No Parking Sign, Loading Zone Right, 18X12 (2372)
- SIGNMISSION Customer and Visitor Parking With Right Arrow Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24215 (A-1218-24215)
- Zing Signs