Shop All Security & Access Signs
Zing
Sign, No Firearms or Weapons, 7X10", ADH
Mfr # 1824S
Zoro # G8435493
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Firearms or Weapons Permitted On This Property, Violators are Considered Trespassers and are Subject to Forfeiture or Arrest
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Product Information
- Brand Zing
- MFR # 1824S
- Zoro # G8435493
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Concealed Carry Sign |
Legend | No Firearms or Weapons Permitted On This Property, Violators are Considered Trespassers and are Subject to Forfeiture or Arrest |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Sign Legend Color | Black, Red |
Legend Style | Symbol and Text |
Double-Sided | No |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Sign Legend Text Color | Black, Red |
Description
Concealed Carry Sign, Sign Subject Matter Weapons, Devices or Substances, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend No Firearms or Weapons Permitted On This Property, Violators are Considered Trespassers and are Subject to Forfeiture or Arrest, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Aluminized Jacket, L, Carbon Kevlar(R) (C22NLLG45)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (DPG125 LARGE)
- BIG BILL Belt, Leather, Black, Hook and Loop (JA300-32/34-BLK)
- FLOORTEX 24" L x Polyurethane, 43/64" Thick (FCA21624BK)
- ZING Sign, All Weapons Prohibited, 7X10", AL (1825A)
- ZING DANGER Sign, Do Not Enter, 7X10", Plastic, Height: 7" (1094)
- ZING DANGER Sign, Construction Area Keep Out, Width: 14" (2112A)
- ZING NOTICE Sign, Video Surveillance, 7X10" (1143S)
- ZING Sign, Notice Visitors Check In, 10x14", PL (20012)
- ZING Window Decal, No Firearms Permitted, PK2 (1821D)
- NMC No Clearance Sign, D456P (D456P)
- Zing Security & Access Signs