Shop All Fire Signs
Zing
Sign, Fire EXtinguisher Inside, 10X7", AL, Height: 10"
Mfr # 1890A
Zoro # G8890590
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Extinguisher Inside
- Width 7 in
- Height 10 in
- Sign Shape Rectangle
- Sign Material Aluminum
Product Information
- Brand Zing
- MFR # 1890A
- Zoro # G8890590
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Fire Sign |
Legend | Fire Extinguisher Inside |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.040 in |
Green Certification or Other Recognition | UL Environment Claims Validated |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Standards | OSHA 1910.157 |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Description
Fire Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend Fire Extinguisher Inside, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Domestic Hot Water Supply, Y, 7089-4 (7089-4)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/32 (10023467)
- TRU-SPEC Combat Shirt, L, Regular, Multicam (2592)
- BOLLE SAFETY Safety Glasses, Smoke Polycarbonate (KNOXXT50M)
- ZING Sign, Sprinkler Shut Off, 7X10", Glow (1898G)
- ZING Sign, Fire EXtinguisher Inside, 14X10", ADH (2890S)
- ZING Sign, Fire EXtinguisher, 10X7", Aluminum (1887A)
- ZING Sign, Fire EXtinguisher Inside, 10X7", AL, Width: 7" (1889A)
- ZING Sign, Fire EXtinguisher, Arrow, 14X3.25" (1885)
- ZING Sign, Fire EXtinguisher, 14 X 3.25", ADH (1885S)
- BRADY Fire Extinguisher Sign, 5-1/2X10", FEXT (45368)
- Zing Fire Signs