Shop All Facility Signs
Zing
Sign, Emergency Shut Off, 7X10", Aluminum, 1897A
Mfr # 1897A
Zoro # G8436543
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Emergency Shut off
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
- Sign Material Aluminum
Product Information
- Brand Zing
- MFR # 1897A
- Zoro # G8436543
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Facility Sign |
Legend | Emergency Shut off |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Legend Style | Text |
Green Certification or Other Recognition | UL Environment Claims Validated |
Description
Facility Sign, Sign Subject Matter Facility, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend Emergency Shut Off, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS 2' Banana Safety Cone, 24" Height, 11" Width, Banana Cone, English; Spanish; French Canadian (IMPB1001)
- MCR SAFETY Regular Weight Cotton Poly Blue P, L, PK12 (9660LMB)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile Dotted Palm Coating, L (DX1020)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-GI)
- ZING First Aid Sign, Projecting, 7"X12", Plastic, 2562 (2562)
- ZING First Aid Sign, V-Shape, Plastic, Height: 7", 2522 (2522)
- ZING Restroom Sign, Men V-Shape, Plastic, 2532 (2532)
- ZING AED Sign, L-Shape, Plastic, 2563 (2563)
- ZING Smoking Area Sign, 10" H, 14 in W, Rectangle, English, 2135A (2135A)
- ZING Eye Wash Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2518)
- NMC Keep It Clean Sign, M508R (M508R)
- Zing Facility Signs