Shop All Parking Signs
Zing
Sign, Arrow Pictogram, Blue, 6X12", HIP
Mfr # 2359
Zoro # G8431153
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Arrow Pictogram
- Width 12 in
- Height 6 in
- Sign Shape Rectangle
- Sign Material Aluminum
Product Information
- Brand Zing
- MFR # 2359
- Zoro # G8431153
- UPC # 00611105917386
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12 in |
Height | 6 in |
Details
Item | Parking Sign |
Legend | Arrow Pictogram |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | No Text |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
Symbol | Arrow |
Legend Style | Symbol |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Standards | MUTCD |
Description
Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Printed Language No Text, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Overboot, Men, M, Button Tab, Black, Rubber, PR (1400)
- BRADY White Polyester Wire Marker, THT-103-473-10 (THT-103-473-10)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Dipped, Polyurethane, Gray, Large (Size 9), 1 Pair (11-644)
- CHABY INTERNATIONAL Dbl Canop Golf Umbrella (7800)
- ZING Parking Sign, Customer Parking Only, 18X12 (2202)
- ZING Handicap Parking Sign, Ramp, 18X12 (2214)
- ZING Handicap Parking Sign, Missouri, 18X12, 2692 (2692)
- ZING No Parking Any Time Sign, 18X12", Aluminum, 2268 (2268)
- ZING No Parking Sign, Loading Zone Right, 18X12 (2372)
- ZING Reserved Handicap Parking Sign, 18"X12, 2197 (2197)
- LYLE Reserved Parking Parking Sign, 18" x 12, R7-8L-12HA (R7-8L-12HA)
- Zing Parking Signs