Zing

Security Labels, 7 in H, English


product price: $7.25
/pk 2, $3.63/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Header No Header
  • Material polystyrene
  • Width 5 in
  • Height 7 in
  • Subject Matter Information
See all product information

Product Information

Dimensions

Width 5 in
Height 7 in
Sign Legend Character Height 7/8 in
Depth 1/40 in

Details

Header No Header
Material polystyrene
Subject Matter Information
Language English, Spanish
Shape Rectangle
ADA Compliant No
Legend No Firearms Allowed On This Property/Prohibido Portar Armas De Fuego En Esta Propiedad
Background Color White
Legend/Background Color Black/White
Write on Surface No
Green Environmental Attribute Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Legend Color Black
Legend Style Symbol and Text
Self-Adhesive Yes
Item Security Labels
Thickness 0.025 in
Retroreflective Grade Not Retroreflective
Includes Adhesive Strips
Sign Mounting Style Adhesive
Sign Shape Vertical Rectangle
Printed Language English
Indoor/Outdoor Usage Indoor/Outdoor
Metal Detectable No
State Specific Sign No
Sign Header No Header
Outdoor Life Expectancy 3 yr
Sign Legend No Firearms Allowed On This Property/Prohibido Portar Armas De Fuego En Esta Propiedad
Number of Printed Sides 1
Average Outdoor Durability 3 yr
Anti-Slip Surface No
Corrosion Resistant Yes
Adhesive Style Permanent
Protective Coating Clear Liquid Laminate
Mounting Pattern No Mounting Holes
Sign Legend Text Color Black
Maximum Viewing Distance - Unfavorable Conditions 50 ft
OSHA Regulations OSHA 1910.145
Material Properties Flexible
Maximum Viewing Distance - Favorable Conditions 100 ft
Adhesive Type Acrylic
Mirror Print No
Sign Legend Background Color White
Graffiti Resistant No
Glow In The Dark No
Includes Mounting Hardware Yes
Sign Legend Style Symbol and Text
Maximum Service Temperature 120 Degrees F
Legend Pictogram Description No Guns
Minimum Service Temperature -30 Degrees F
Sign Mounting Location Wall
Minimum Application Temperature 40 Degrees F
Legend Pictogram ID PPIC-258
ANSI 969 Compliant No
Product Type Security Labels

Description

Security Labels, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Allowed On This Property/Prohibido Portar Armas De Fuego En Esta Propiedad, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 7/8 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.