Shop All Right-To-Know & SDS Signs
Zing
SDS Sign, 7.5X20 in, Projecting, Plastic
Mfr # 6051
Zoro # G8889927
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 1/2 in
- Standards HazCom 2012 (GHS)
- Width 20 in
- Sign Mounting Style With Mounting Holes, 3-Sided
- Glow-in-the-Dark No
Product Information
- Brand Zing
- MFR # 6051
- Zoro # G8889927
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Height | 7 1/2 in |
Width | 20 in |
Details
Standards | HazCom 2012 (GHS) |
Sign Mounting Style | With Mounting Holes, 3-Sided |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Item | High Visibility Safety Sign |
Legend | SDS |
Thickness | 0.250 in |
Legend Style | Text |
Double-Sided | Yes |
Sign Material | Plastic |
Printed Language | English |
Description
High Visibility Safety Sign, Sign Subject Matter SDS or Right to Know, Height 7 1/2 in, Width 20 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, 3-Sided, Legend SDS, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Dungaree Work Pants, Black, Size 38x32 In (B11-BLK 38 32)
- YOUNGSTOWN Youngstown Mechanic Plus Gloves (06-3020-60-S)
- PIP Leather Gloves, M, Gunn Cut, PR, PK12 (600-EA)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 270 (B30-261-7569-CLP2)
- ZING SDS Sign, Station , Projecting L-shape (6054)
- ZING SDS Sign, 7 X 12", Projects 5", Plastic (6049)
- ZING High Visibility Safety Sign, 12 in Height, 9 in Width, Plastic, English (6056)
- BRADY Label, 5 in Height, 3 in Width (121442)
- BRADY Label, 2 in Height, 2 in Width (53061)
- BRADY NFPA Sign, 14 in Height, 10 in Width, Rectangle (99204)
- BRADY Forms, OSHA 300 Log (OR300E)
- Zing Right-To-Know & SDS Signs