Shop All Facility Signs
Zing
Restroom Sign, Men V-Shape, Plastic, 2532
Mfr # 2532
Zoro # G8431899
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Men
- Width 12"
- Height 7"
- Sign Shape V-Shaped
- Sign Material Plastic
Product Information
- Brand Zing
- MFR # 2532
- Zoro # G8431899
- UPC # 00611105910790
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 12" |
Height | 7" |
Details
Item | Restroom Sign |
Legend | Men |
Sign Shape | V-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, V-Shaped |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.125" |
Green Certification or Other Recognition | UL Environment Claims Validated |
Includes | Adhesive Mounting Pads |
Legend Style | Symbol and Text |
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 7 In., Width 12 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Legend Men, Printed Language English, Sign Shape V-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Knee Pads, Rubber Cap, MultiCAM, PR (50433.16)
- BRADY 1/4" x 3/4" White on Translucent Label, Vinyl (PTL-10-427)
- 3M DBI-SALA Lanyard Weight, 4 ft., Yellow (1231104)
- BRADY Compact SafeKey Key Retaining Nylon Padlock 1.5 in Aluminum Shackle KD Red 1PK (CPT-RED-38AL-KD)
- ZING Restroom Sign, 10" Height, 10" Width, Plastic, English, Spanish (2643)
- ZING Emergency Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English (2542)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2713 (2713)
- ZING Smoking Area Sign, 10" H, 14 in W, Rectangle, English, 2135A (2135A)
- ZING First Aid Sign, 11" Height, 7" Width, Plastic, V-Shaped, English, Spanish (2620)
- ZING First Aid Sign, V-Shape, Plastic, Height: 7", 2522 (2522)
- LYLE Notice Sign, 10x7 In., English, U1-1045-RA_10X7 (U1-1045-RA_10X7)
- Zing Facility Signs