Shop All Radiation & Laser Signs
Zing
Radiation Sign, 14 in H, 10 in W, Plastic, Rectangle, Spanish, 2931
Mfr # 2931
Zoro # G8433658
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Radiation Immediately Notify The Nurse If You Suspect You Might Be Pregnant/Radiacion Notifique De Inmediatamente A La Enfermera Si Usted Sospecha Que Esta Embarazada
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
- Sign Material Plastic
Product Information
- Brand Zing
- MFR # 2931
- Zoro # G8433658
- UPC # 00611105902399
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Radiation Sign |
Legend | Radiation Immediately Notify The Nurse If You Suspect You Might Be Pregnant/Radiacion Notifique De Inmediatamente A La Enfermera Si Usted Sospecha Que Esta Embarazada |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English, Spanish |
Glow-in-the-Dark | No |
UV Resistant | No |
Standards | ANSI Z53.1-1967; OSHA 1910.145 |
Legend Style | Text |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Description
Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Radiation Immediately Notify The Nurse If You Suspect You Might Be Pregnant/Radiacion Notifique De Inmediatamente A La Enfermera Si Usted Sospecha Que Esta Embarazada, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Numbers, Zinc Black 4" (RNZ45)
- AZAR DISPLAYS Standoff Sign Holder:11"x14" Graphic Size. Overall Size: 15"x18" (105510)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113706)
- CONDOR 14" Chemical Resistant Gloves, PVC, XL, 1 PR (2YEP4)
- ZING Sign, Warning Affect Pacemakers, 7x10", ADH (10077S)
- ZING Sign, Caution Magnetic Field, 10x14", ADH (20072S)
- ZING Radiation Sign, 10 in H, 7 in W, Plastic, Rectangle, 1925 (1925)
- NMC Laser Sign, 7 in Height, 10 in Width, Rigid Plastic (D136R)
- NMC Microwave Frequencies Present Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (D454PB)
- CONDOR Laser Warning Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451R47 (451R47)
- CONDOR Laser Warning Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451T33 (451T33)
- Zing Signs