Shop All Radiation & Laser Signs
Zing
Radiation Sign, 10 in H, 7 in W, Plastic, Rectangle, Spanish, 1930S
Mfr # 1930S
Zoro # G8436887
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Caution X-Rays Do Not Enter When Door is Closed/Ciudado Rayos-X No Entrar Cuando La Puerta Esta Cerrada
- Width 7 in
- Height 10 in
- Sign Shape Rectangle
- Sign Material Plastic
Product Information
- Brand Zing
- MFR # 1930S
- Zoro # G8436887
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Radiation Sign |
Legend | Caution X-Rays Do Not Enter When Door is Closed/Ciudado Rayos-X No Entrar Cuando La Puerta Esta Cerrada |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English, Spanish |
Glow-in-the-Dark | No |
UV Resistant | No |
ANSI Compliant | Yes |
Legend Style | Text |
Standards | ANSI Z53.1-1967; OSHA 1910.145 |
OSHA Compliant | Yes |
Description
Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Caution X-Rays Do Not Enter When Door is Closed/Ciudado Rayos-X No Entrar Cuando La Puerta Esta Cerrada, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Gold (19992)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, PR (SKC2FN-02-S)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 10, D, Pull On, 11inH, PR (SE4812)
- CALLOWAY MILLS Multicolor, 17 W x 29 L (105991729)
- ZING Sign, Caution Magnetic Field, 10x14", ADH (20072S)
- ZING Sign, Warning Affect Pacemakers, 7x10", ADH (10077S)
- ZING Radiation Sign, 10 in H, 7 in W, Plastic, Rectangle, 1925 (1925)
- NMC Caution X-Ray In Use Sign, 10 in Height, 14 in Width, Rigid Plastic (C660RB)
- CONDOR Radiation Safety Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 451Z70 (451Z70)
- NMC Laser Sign, 7 in Height, 10 in Width, Aluminum (D136A)
- SIGNMISSION OSHA Sign, Radioactive Equipment In This Area, 10in X 7in Rigid Plastic, 7" H, 10" W, Landscape (OS-CS-P-710-L-19224)
- Zing Radiation & Laser Signs