Shop All Parking Signs
Zing
Parking Sign, EXpectant Mothers, 18X12, 2511
Mfr # 2511
Zoro # G8431871
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend This Space Is Reserved For Expectant Mothers
- Width 12"
- Height 18"
- Sign Shape Rectangle
- Sign Material Aluminum
Product Information
- Brand Zing
- MFR # 2511
- Zoro # G8431871
- UPC # 00611105917546
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | Expectant Mothers Parking Sign |
Legend | This Space Is Reserved For Expectant Mothers |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080" |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Legend Style | Symbol and Text |
Symbol | Bird |
Description
Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vortex Cooling Assembly, 1/4 In NPT (V-400)
- MONTOUR LINE Caution Tape, Yellow CRIME SCENE DO NOT CROSS 1000ft., 3in., 2.0mil (CTP-CSDNC-YB-2M-3-1000)
- ZING Lockout Padlock, KD, Red, 1-3/4"H (7030)
- ERGODYNE Class 2 Super Econo Mesh Vest, Lime, S/M (20973)
- ZING Handicap Parking Sign, Washington, 18X12 (2706)
- ZING No Parking Sign, Loading Zone Right, 18X12 (2372)
- ZING Reserved Handicap Parking Sign, 18"X12, 2197 (2197)
- ZING Handicap Parking Sign, Ramp, 18X12 (2214)
- ZING Customer Parking Sign, 12" W, 18" H, English, Aluminum (2381)
- ZING Sign, No Parking Anytime, 18X12", HIP (2340)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-1132-DG_12x18 (T1-1132-DG_12x18)
- Zing Parking Signs