Shop All Security & Access Signs
Zing
NOTICE Sign, Video Surveillance, 7X10"
Mfr # 1143S
Zoro # G9580958
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Video Surveillance In Use On These Premises
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Product Information
- Brand Zing
- MFR # 1143S
- Zoro # G9580958
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Notice Security Sign |
Header | Notice |
Legend | Video Surveillance In Use On These Premises |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.025 in |
Double-Sided | No |
Sign Legend Color | Black |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Green Certification or Other Recognition | UL Environment Claims Validated |
Standards | LEED Accreditation |
Legend Style | Symbol and Text |
Sign Legend Text Color | Black |
Description
Notice Security Sign, Sign Subject Matter Security and Surveillance, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header NOTICE, Legend Video Surveillance In Use On These Premises, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- MCR SAFETY Coated Gloves, Finished, Knit, L/9, PR (9188SFBL)
- JUSTRITE Warning Label, 12 In. H, 10 In. W (29002)
- TRU-SPEC BDU Shorts, Navy, Waist 44" to 46" (4254)
- ZING Sign, All Weapons Prohibited, 7X10", AL (1825A)
- ZING Illinois Concealed Carry Sign, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735S)
- ZING Nebraska Concealed Carry Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English (2804A)
- ZING Danger Sign, 10" Height, 14 in Width, Plastic, Rectangle, English (2112)
- ZING Sign, Notice No Food or Drink, 10x14", PL (2991)
- ZING Illinois Concealed Carry Window Decal, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735D)
- SIGNMISSION OSHA Security Sign, 10" Height, 14" Width, Aluminum, Drug Use Or Sales Bilingual, Landscape (OS-SN-A-1014-L-11521)
- Zing Signs